Motion
46071 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 4"X50YD 0.105"

3M
46071 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 4"X50YD 0.105"

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570, Clear, 4 in x 50 yd, 1 per case
MI ITEM #03164245
MFR #46071 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 4"X50YD 0.105"
List Price$1,653.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46071 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 4"X50YD 0.105"

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570, Clear, 4 in x 50 yd, 1 per case
MI ITEM #03164245
MFR #46071 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 4"X50YD 0.105"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,653.00/each for your price

Overview

Mfr description
46071 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Low surface energy acrylic adhesive bonds well to a variety of substrates including metals, powder-coated paints and a broad range of plastics
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Self-Engaging
  • Width
    4 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Transparent
  • Max Operating Temperature
    +158 °F
  • Manufacturer Stock Number
    70070967065
  • Manufacturer Upc Number
    00021200460715
  • UPC_NO
    00021200460715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text