Motion
46077 FASTENER SJ3419FR HOOK FLAME RESIS BLACK 4"X50YD 0.15"ENG THICK

3M
46077 FASTENER SJ3419FR HOOK FLAME RESIS BLACK 4"X50YD 0.15"ENG THICK

3M™ Flame Resistant Hook Fastener SJ3419FR, Black, 4 in x 50 yd, 3 per case
MI ITEM #03164247
MFR #46077 FASTENER SJ3419FR HOOK FLAME RESIS BLACK 4"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46077 FASTENER SJ3419FR HOOK FLAME RESIS BLACK 4"X50YD 0.15"ENG THICK

3M™ Flame Resistant Hook Fastener SJ3419FR, Black, 4 in x 50 yd, 3 per case
MI ITEM #03164247
MFR #46077 FASTENER SJ3419FR HOOK FLAME RESIS BLACK 4"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46077 FASTENER SJ3419FR HOOK FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 200°F (93°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Format
    Roll
  • Hook Type
    Hook Only
  • Width
    4 in
  • Length
    50 yd
  • Flame Retardant
    Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070967099
  • Manufacturer Upc Number
    00021200460777
  • UPC_NO
    00021200460777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text