Motion
9502

3M
9502

Adhesive Transfer Tape - 131 (Stainless Steel) oz-in, 55 (ABS) oz-in, 55 (Polycarbonate) oz-in, 70 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 12.7500 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03164251
MFR #9502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9502

Adhesive Transfer Tape - 131 (Stainless Steel) oz-in, 55 (ABS) oz-in, 55 (Polycarbonate) oz-in, 70 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 12.7500 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03164251
MFR #9502

Mfr description
46105 ADHESIVE TRANSFER TAPE 9502 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal 220 adhesive offers good sheer strength
  • Good peel adhesion to HSE (high surface energy) materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil
  • Length
    180 yd
  • Liner Thickness
    4.2 mil
  • Width
    12.7500 in

Details

  • Adhesion Strength
    131 (Stainless Steel) oz-in, 55 (ABS) oz-in, 55 (Polycarbonate) oz-in, 70 (Glass) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010374022
  • Manufacturer Upc Number
    00021200461057
  • Operating Temperature Range
    -40 to +350 °F
  • Product Form
    Roll
  • UPC_NO
    00021200461057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)