Motion
46161 SCOTCH ATG 714 ADHESIVE APPLICATOR 1/4"WIDE

3M
46161 SCOTCH ATG 714 ADHESIVE APPLICATOR 1/4"WIDE

Scotch® ATG 714 Adhesive Applicator, 1/4 in wide rolls, 6 per case
MI ITEM #03164255
MFR #46161 SCOTCH ATG 714 ADHESIVE APPLICATOR 1/4"WIDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46161 SCOTCH ATG 714 ADHESIVE APPLICATOR 1/4"WIDE

Scotch® ATG 714 Adhesive Applicator, 1/4 in wide rolls, 6 per case
MI ITEM #03164255
MFR #46161 SCOTCH ATG 714 ADHESIVE APPLICATOR 1/4"WIDE

Mfr description
46161 SCOTCH ATG 714 ADHESIVE APPLICATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Applies adhesive while removing and rewinding liner back into the applicator to eliminate clean-up
  • Provides controlled application with the squeeze of a trigger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Tape Width
    1/4 in

Details

  • Color
    Red
  • For Use With
    ATG Tape
  • Manufacturer Upc Number
    00021200461613
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200461613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)