Motion
46280 ADHESIVE TRANSFER TAPE 9471 1"X180YD 2.0 MIL

3M
46280 ADHESIVE TRANSFER TAPE 9471 1"X180YD 2.0 MIL

3M™ Adhesive Transfer Tape 9471, Clear, 1 in x 180 yd, 2 mil, 9 rolls per case
MI ITEM #03164278
MFR #46280 ADHESIVE TRANSFER TAPE 9471 1"X180YD 2.0 MIL
List Price$163.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46280 ADHESIVE TRANSFER TAPE 9471 1"X180YD 2.0 MIL

3M™ Adhesive Transfer Tape 9471, Clear, 1 in x 180 yd, 2 mil, 9 rolls per case
MI ITEM #03164278
MFR #46280 ADHESIVE TRANSFER TAPE 9471 1"X180YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.39/each for your price

Overview

Mfr description
46280 ADHESIVE TRANSFER TAPE 9471
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack acrylic adhesive for low surface energy foams and difficult to bond to surfaces
  • Minimal adhesive allows for low profile bond line applications
  • Short term high temperature resistance up to 250°F (121°C)
  • 60# Densified Kraft (DK) liner for ease in die-cutting operations
  • Offers very high initial adhesion for a wide variety of surface bonding

Specifications

  • Adhesion Strength
    32 (Polypropylene) oz-in, 75 (Polycarbonate) oz-in, 85 (Stainless Steel) oz-in
  • Adhesive Thickness
    2 mil
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    3.5 mil
  • Length
    180 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200462801
  • UPC_NO
    00021200462801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought