Motion
46288 DOUBLE COATED TAPE 9828PC 54"X250YD

3M
46288 DOUBLE COATED TAPE 9828PC 54"X250YD

46288 DOUBLE COATED TAPE 9828PC 54"X250YD
Mi Item #03164280
MFR #46288 DOUBLE COATED TAPE 9828PC 54"X250YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46288 DOUBLE COATED TAPE 9828PC 54"X250YD

46288 DOUBLE COATED TAPE 9828PC 54"X250YD
Mi Item #03164280
MFR #46288 DOUBLE COATED TAPE 9828PC 54"X250YD

Mfr description
46288 DOUBLE COATED TAPE 9828PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Gasket Attachment, General Purpose Foam Lamination, General Purpose Lamination For Fabricated Parts
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Max Operating Temperature
    49 °C, 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)