Motion
46447

3M
46447

Scotch® Security Message Sealing Tape - Clear/Red Color, 44 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03164281
MFR #46447
Price$24.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46447

Scotch® Security Message Sealing Tape - Clear/Red Color, 44 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03164281
MFR #46447

Mfr description
46447 SCOTCH SECURITY MESSAGE BOX
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.07/each

Specifications

Dimensions

  • Length
    109.36 yd
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Details

  • Applications
    Cold Storage and Tamper Evident,Box Closure,Automated Carton Sealing
  • Backing Material
    Polyester
  • Color
    Clear/Red
  • Dispenser Type
    Fully Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00021200464478
  • Material Type
    Polypropylene Film
  • UPC_NO
    00021200464478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)