Overview
Mfr description
48078 BUMPON PROTECTIVE PRODUCTS
- For industrial/occupational use only. Not for consumer sale or use.
- All 3M™ Bumpon™ Protective Products feature a urethane composition
- Easy application with 3M pressure-sensitive adhesives
- High skid-resistance
- Won't scratch or stain surfaces
- Reduces vibration and noise
- Will not crack or harden
Specifications
- ShapeCircular-Cone
- Width13/22 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data