Overview
Mfr description
48127 SCOTCH FILM STRAPPING TAPE 8896
- For industrial/occupational use only. Not for consumer sale or use.
- Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
- Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
- Provides high tensile strength for long lasting hold
- Special polypropylene film backing provides proper stiffness
- Resists tearing, breaking, abrasion, moisture and scuffs
Specifications
- Backing MaterialPolypropylene
- ColorWhite
- Elongation at Break32 %
- Length55 m
- Width12 mm
- Thickness4.6 mil
- Tensile Strength160 in
- Manufacturer Upc Number00021200481277
- UPC_NO00021200481277
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data