Motion
48129 SCOTCH FILM STRAPPING TAPE 8896 IVORY 24 MM X 55 M

3M
48129 SCOTCH FILM STRAPPING TAPE 8896 IVORY 24 MM X 55 M

Scotch® Strapping Tape 8896, Ivory, 24 mm x 55 m, 36 rolls per case
MI ITEM #03164337
MFR #48129 SCOTCH FILM STRAPPING TAPE 8896 IVORY 24 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48129 SCOTCH FILM STRAPPING TAPE 8896 IVORY 24 MM X 55 M

Scotch® Strapping Tape 8896, Ivory, 24 mm x 55 m, 36 rolls per case
MI ITEM #03164337
MFR #48129 SCOTCH FILM STRAPPING TAPE 8896 IVORY 24 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48129 SCOTCH FILM STRAPPING TAPE 8896
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
  • Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
  • Provides high tensile strength for long lasting hold
  • Special polypropylene film backing provides proper stiffness
  • Resists tearing, breaking, abrasion, moisture and scuffs

Specifications

  • Backing Material
    Polypropylene
  • Color
    White
  • Elongation at Break
    32 %
  • Length
    55 m
  • Width
    24 mm
  • Thickness
    4.6 mil
  • Tensile Strength
    160 in
  • Manufacturer Upc Number
    00021200481291
  • UPC_NO
    00021200481291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text