Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48131

Scotch® Packaging Tape - Single-Sided, White Color, 160 in-lbs Tensile Strength, 55 m Long
MI ITEM #03164339
MFR #48131

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48131 SCOTCH FILM STRAPPING TAPE 8898
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Manual
  • Elongation at Break
    32 %
  • Length
    55 m
  • Manufacturer Stock Number
    70006303930
  • Manufacturer Upc Number
    00021200481314
  • Tensile Strength
    160 in
  • Thickness
    4.6 mil
  • Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text