Motion
48234

3M
48234

Cloth Tape Single-Sided Glass Cloth 36yd 3/4 in Wide
Mi Item #03164358
MFR #48234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48234

Cloth Tape Single-Sided Glass Cloth 36yd 3/4 in Wide
Mi Item #03164358
MFR #48234

Mfr description
48234 GENERAL PURPOSE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides long aging, good holding power and clean removal across a wide range of temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    180 in
  • Thickness
    7 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    35 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Elongation at Break
    7 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00021200482342
  • Manufacturer Series
    3615
  • Manufacturer Stock Number
    00021200482342
  • Manufacturer Upc Number
    00021200482342
  • Material
    Glass Cloth
  • Max Operating Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    -65 to +450 °F
  • Product Form
    Roll
  • Series
    3615
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200482342
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)