Motion
95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL

3M
95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL

95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL
MI ITEM #03164361
MFR #95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL

95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL
MI ITEM #03164361
MFR #95182 ALUM FOIL TAPE 425 SILVER US 12"X60YD 4.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95182 ALUM FOIL TAPE 425 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Conductivity
    Non-Conductive
  • Adhesion Strength
    47 oz-in
  • Length
    60 yd
  • Width
    12 in
  • Foil Thickness
    2.8 mil
  • Total Thickness
    4.6 mil
  • Backing Material
    Aluminum
  • Elongation at Break
    8 %
  • Tensile Strength
    30 in
  • Shelf Life
    24 months
  • UPC_NO
    00051138951825
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    +300 °F
  • Operating Temperature Range
    -65 to +300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought