Motion
48338 IMPACT STRIPPING TAPE 500 GREEN 6"X10YD 33.0 MIL

3M
48338 IMPACT STRIPPING TAPE 500 GREEN 6"X10YD 33.0 MIL

3M™ Impact Stripping Tape 500, Green, 6 in x 10 yd, 36 mil, 2 rolls per case
MI ITEM #03164380
MFR #48338 IMPACT STRIPPING TAPE 500 GREEN 6"X10YD 33.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48338 IMPACT STRIPPING TAPE 500 GREEN 6"X10YD 33.0 MIL

3M™ Impact Stripping Tape 500, Green, 6 in x 10 yd, 36 mil, 2 rolls per case
MI ITEM #03164380
MFR #48338 IMPACT STRIPPING TAPE 500 GREEN 6"X10YD 33.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 yd
  • Width
    6 in

Details

  • Adhesive Material
    Acrylic
  • Color
    Green
  • Manufacturer Upc Number
    00021200483387
  • UPC_NO
    00021200483387

Overview

Mfr description
48338 IMPACT STRIPPING TAPE 500 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
  • Thinnest of the portfolio yet provides outstanding conformability
  • Acrylic adhesive provides reliable bond to various surfaces
  • Adhesive helps ensure clean, one-piece removal without residue
  • Easy release paper liner makes for efficient die-cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought