Motion
48566 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 100 MM X 55 M 6.5 MIL

3M
48566 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 100 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 60 yd Long, 100 mm Wide, 6.5 mil Thick, Brown
MI ITEM #03164394
MFR #48566 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 100 MM X 55 M 6.5 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48566 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 100 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 60 yd Long, 100 mm Wide, 6.5 mil Thick, Brown
MI ITEM #03164394
MFR #48566 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 100 MM X 55 M 6.5 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.5 mil
  • Weight
    2.3 lb
  • Width
    3.93 in

Details

  • Adhesion Strength
    78 oz-in
  • Adhesive Material
    Rubber
  • Application
    Holding,General Purpose Packaging,Splicing
  • Backing Material
    Kraft Paper
  • Color
    Brown
  • Manufacturer Stock Number
    70006319886
  • Manufacturer Upc Number
    00021200485664
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200485664

Overview

Mfr description
48566 SCOTCH FLATBACK TAPE 2517 MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general purpose splicing
  • Offers quick and simple roll starting and roll closure
  • Durable backing can be torn by hand, yet is suitable for machine dispensing
  • Natural rubber adhesive offers dependable tack and holding power
  • Can withstand a bake cycle up to 300°F/149°C for up to 30 minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought