Motion
2517

3M
2517

Scotch® Masking Tape - 55 m Long, 18 mm Wide, 6.5 mil Thick, Brown
Mi Item #03164398
MFR #2517
Price$17.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2517

Scotch® Masking Tape - 55 m Long, 18 mm Wide, 6.5 mil Thick, Brown
Mi Item #03164398
MFR #2517

Mfr description
48570 SCOTCH FLATBACK TAPE 2517 MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general purpose splicing
  • Offers quick and simple roll starting and roll closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.62/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.5 mil
  • Weight
    0.384 lb
  • Width
    18 mm

Details

  • Adhesion Strength
    78 oz-in
  • Application
    General Purpose Packaging, Holding, Splicing
  • Backing Material
    Paper
  • Color
    Brown
  • Manufacturer Stock Number
    70006320066
  • Manufacturer Upc Number
    00021200485701
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200485701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)