Motion
48572 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 144 MM X 54.999 M 5.5 MIL

3M
48572 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 144 MM X 54.999 M 5.5 MIL

Scotch® Masking Tape - 55 m Long, 144 mm Wide, 6.5 mil Thick, Brown
Mi Item #03164400
MFR #48572 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 144 MM X 54.999 M 5.5 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48572 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 144 MM X 54.999 M 5.5 MIL

Scotch® Masking Tape - 55 m Long, 144 mm Wide, 6.5 mil Thick, Brown
Mi Item #03164400
MFR #48572 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 144 MM X 54.999 M 5.5 MIL

Mfr description
48572 SCOTCH FLATBACK TAPE 2517 MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general purpose splicing
  • Offers quick and simple roll starting and roll closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.5 mil
  • Weight
    2.7 lb
  • Width
    144 mm

Details

  • Adhesion Strength
    78 oz-in
  • Application
    General Purpose Packaging, Holding, Splicing
  • Backing Material
    Paper
  • Color
    Brown
  • Manufacturer Stock Number
    70006320017
  • Manufacturer Upc Number
    00021200485725
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200485725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)