Motion
48775

3M
48775

Polyethylene Tape - Length: 36 yd, Width: 4 in, Thick: 5.1 mil, Transparent
Mi Item #03164459
MFR #48775
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48775

Polyethylene Tape - Length: 36 yd, Width: 4 in, Thick: 5.1 mil, Transparent
Mi Item #03164459
MFR #48775

Mfr description
48775 POLYETHYLENE TAPE 480
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene backing provides good chemical and solvent resistance
  • Non-yellowing transparent acrylic adhesive bonds to a variety of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    4.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    4.0000 in, 101.60 mm
  • Tensile Strength
    12 in
  • Thickness
    5.1 mil
  • Width
    4 in

Details

  • Adhesion Strength
    22
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    520 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010334084
  • Manufacturer Upc Number
    00021200487750
  • Material
    Polyethylene Film
  • Max Operating Temperature
    76 °C, 170 °F
  • Min Operating Temperature
    -7 °C, 20 °F
  • Operating Temperature Range
    +20 to +170 °F
  • Series
    480
  • Shape
    Roll
  • Standards Met
    MIL STD 2041D(SH)
  • Type
    Polyethylene Film Tape
  • UPC_NO
    00021200487750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)