Motion
48784 HIGH TEMP NYLON FILM TAPE 855 WHITE 3"X72YD 3.2 MIL

3M
48784 HIGH TEMP NYLON FILM TAPE 855 WHITE 3"X72YD 3.2 MIL

3M™ High Temperature Nylon Film Tape 855, White, 3 in x 72 yd, 3.6 mil, 12 rolls per case
MI ITEM #03164460
MFR #48784 HIGH TEMP NYLON FILM TAPE 855 WHITE 3"X72YD 3.2 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48784 HIGH TEMP NYLON FILM TAPE 855 WHITE 3"X72YD 3.2 MIL

3M™ High Temperature Nylon Film Tape 855, White, 3 in x 72 yd, 3.6 mil, 12 rolls per case
MI ITEM #03164460
MFR #48784 HIGH TEMP NYLON FILM TAPE 855 WHITE 3"X72YD 3.2 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48784 HIGH TEMP NYLON FILM TAPE 855
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for high-temperature applications needing a non-silicone adhesive
  • Rubber adhesive designed to remove cleanly after short high temperature bake cycles 400°F (204°C)
  • Tough nylon backing adds temperature resistance
  • Elongation properties make for effective masking and faster removal

Specifications

  • Backing Material
    Nylon
  • Adhesive Material
    Rubber
  • Adhesion Strength
    55 (Steel) oz/in
  • Color
    White
  • Length
    72 yd
  • Width
    3 in
  • Thickness
    3.2 mil
  • Elongation at Break
    470 %
  • Tensile Strength
    31 in
  • Operating Temperature Range
    +60 to +400 °F
  • Manufacturer Upc Number
    00021200487842
  • UPC_NO
    00021200487842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought