Motion
48785

3M
48785

Film Tape - Length: 72 yd, Width: 2 in, Thick: 6 mil, White
Mi Item #03164461
MFR #48785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48785

Film Tape - Length: 72 yd, Width: 2 in, Thick: 6 mil, White
Mi Item #03164461
MFR #48785

Mfr description
48785 HIGH TEMP NYLON FILM TAPE 855
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick 6.0 mil version of 3M™ Nylon Film Tape 855
  • Features excellent performance in high temperature bake cycles (400°F/204°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    50.79 mm x 65.8, 2.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    69 in
  • Thickness
    6 mil
  • Width
    2 in

Details

  • Adhesion Strength
    60 oz/in, 66 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Nylon
  • Clean Removal
    Yes
  • Color
    White
  • Elongation at Break
    540 %
  • Flame Retardant
    No
  • Format
    Roll
  • Manufacturer Stock Number
    7010045182
  • Manufacturer Upc Number
    00021200487859
  • Material
    Nylon
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    16 °C, 60 °F
  • Operating Temperature Range
    +60 to +400 °F
  • Pattern
    Solid
  • Series
    8555
  • Shape
    Roll
  • Type
    Nylon Film Tape
  • UPC_NO
    00021200487859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)