Motion
8896

3M
8896

Scotch® Film Tape - White, 36 mm Wide, 55 m Long, 4.6 mil Thick
Mi Item #03164467
MFR #8896
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8896

Scotch® Film Tape - White, 36 mm Wide, 55 m Long, 4.6 mil Thick
Mi Item #03164467
MFR #8896

Mfr description
48922 SCOTCH FILM STRAPPING TAPE 8896
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
  • Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    55 m
  • Tensile Strength
    160 in
  • Thickness
    4.6 mil
  • Width
    36 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    White
  • Elongation at Break
    32 %
  • Manufacturer Upc Number
    00021200489228
  • UPC_NO
    00021200489228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)