Specifications
Dimensions
- Container Size490 ml
- Shear Strength1960 psi
Details
- ApplicationAttaching, Bonding, Mounting, Small Joint Assembly, Trim Attachment
- Manufacturer Product Page
- Product FormDuoPak, Pail
- TypeStructural Adhesive
- Work Time8 min
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)