Motion
49139 SCOTCH-WELD HOT MELT ADHESIVE 3731 PG 1"X3"

3M
49139 SCOTCH-WELD HOT MELT ADHESIVE 3731 PG 1"X3"

3M™ Hot Melt Adhesive 3731 PG, Tan, 1 in x 3 in, 22 lb/case
MI ITEM #03164480
MFR #49139 SCOTCH-WELD HOT MELT ADHESIVE 3731 PG 1"X3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49139 SCOTCH-WELD HOT MELT ADHESIVE 3731 PG 1"X3"

3M™ Hot Melt Adhesive 3731 PG, Tan, 1 in x 3 in, 22 lb/case
MI ITEM #03164480
MFR #49139 SCOTCH-WELD HOT MELT ADHESIVE 3731 PG 1"X3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49139 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solvent-free, 100% solids adhesive
  • Bonds well to polyolefin based plastics
  • High-temperature resistance to 265ºF/129ºC
  • Fast-setting for quick, effective results
  • Provides good peel strength, creating tough and resilient bonds

Specifications

  • Diameter
    1 in
  • Length
    3 in
  • Color
    Beige
  • Heat Resistance
    +265 °F
  • Product Form
    Stick
  • Package Size
    22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text