Motion
3731

3M
3731

Scotch-Weld™ Hot Melt Glue - Open Time: 30 s, Package Size: 22 lb
MI ITEM #03164481
MFR #3731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3731

Scotch-Weld™ Hot Melt Glue - Open Time: 30 s, Package Size: 22 lb
MI ITEM #03164481
MFR #3731

Mfr description
49140 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solvent-free, 100% solids adhesive
  • Bonds well to polyolefin based plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    22 lbs
  • Package Size
    22 lb

Details

  • Application
    Bonding Composite Materials, Mounting and Trim Attachment, Small Joint Assembly
  • Color
    Tan
  • Heat Resistance
    +265 °F
  • Open Time
    30 s
  • Package Type
    Case
  • Product Form
    Chips
  • Substrate
    Hard-to-Bond (LSE), Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)