Motion
49773 HIGH TEMP ALUM FOIL TAPE 433 SILVER 4"X60YD 3.6 MIL

3M
49773 HIGH TEMP ALUM FOIL TAPE 433 SILVER 4"X60YD 3.6 MIL

3M™ High Temperature Aluminum Foil Tape 433, Silver, 4 in x 60 yd, 3.6 mil, 2 Rolls/Case
MI ITEM #03164518
MFR #49773 HIGH TEMP ALUM FOIL TAPE 433 SILVER 4"X60YD 3.6 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49773 HIGH TEMP ALUM FOIL TAPE 433 SILVER 4"X60YD 3.6 MIL

3M™ High Temperature Aluminum Foil Tape 433, Silver, 4 in x 60 yd, 3.6 mil, 2 Rolls/Case
MI ITEM #03164518
MFR #49773 HIGH TEMP ALUM FOIL TAPE 433 SILVER 4"X60YD 3.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49773 HIGH TEMP ALUM FOIL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can withstand limited exposure up to 600ºF/316ºC for heat shielding applications
  • Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
  • Can be used to improve heating and cooling efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces
  • Flame resistant – meets requirements of F.A.R. 25.853(a)
  • UL Recognized component (file QQQW2.MH122798)

Specifications

  • Adhesion Strength
    40 oz-in
  • Overall Length
    60 yd
  • Overall Width
    4 in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    3.5 %
  • Foil Thickness
    2 mil
  • Length
    60 yd
  • Manufacturer Upc Number
    00021200497735
  • Max Operating Temperature
    +300 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Shelf Life
    18 months
  • Tensile Strength
    20 in
  • Total Thickness
    3.6 mil
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text