Motion
49828 MULTI-PURPOSE DUCT TAPE 3900 YELLOW 48 MM X 54.8 M 7.7 MIL

3M
49828 MULTI-PURPOSE DUCT TAPE 3900 YELLOW 48 MM X 54.8 M 7.7 MIL

3M™ Multi-Purpose Duct Tape 3900, Yellow, 48 mm x 54.8 m, 8.1 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #03164525
MFR #49828 MULTI-PURPOSE DUCT TAPE 3900 YELLOW 48 MM X 54.8 M 7.7 MIL
List Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49828 MULTI-PURPOSE DUCT TAPE 3900 YELLOW 48 MM X 54.8 M 7.7 MIL

3M™ Multi-Purpose Duct Tape 3900, Yellow, 48 mm x 54.8 m, 8.1 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #03164525
MFR #49828 MULTI-PURPOSE DUCT TAPE 3900 YELLOW 48 MM X 54.8 M 7.7 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.88/each for your price

Overview

Mfr description
49828 MULTI-PURPOSE DUCT TAPE 3900
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general use in MRO/construction applications
  • Available in a wide variety of colors
  • Sticks immediately and stays on
  • Strong water-resistant backing resists wear and light abrasion
  • Conforms to irregular surfaces

Specifications

  • Width
    1.89 in
  • Length
    60 yd
  • Color
    Yellow
  • Backing Material
    Polyethylene
  • Tensile Strength
    22 in
  • Adhesion Strength
    56 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    7.7 mil
  • Elongation at Break
    15 %
  • Shelf Life
    12 months
  • Manufacturer Stock Number
    70006315199
  • Manufacturer Upc Number
    00021200498282
  • UPC_NO
    00021200498282
  • Operating Temperature Range
    Maximum of +200 °F
  • Overall Length
    60 yd
  • Overall Thickness
    8.1 mm
  • Overall Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought