Motion
3900

3M
3900

Duct Tape - 1.8800 in Wide, 60 yd Long, 7.7 mil Thick, Tensile Strength: 49 N/100 mm, Black Color
Mi Item #03164530
MFR #3900
Price$35.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3900

Duct Tape - 1.8800 in Wide, 60 yd Long, 7.7 mil Thick, Tensile Strength: 49 N/100 mm, Black Color
Mi Item #03164530
MFR #3900

Mfr description
49833 MULTI-PURPOSE DUCT TAPE 3900
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.20/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.80 m, 60 yd
  • Overall Thickness
    8.1 mil | 0.21 mm
  • Overall Width
    1.8800 in, 48 mm
  • Shelf Life
    12 months
  • Tensile Strength
    49 N/100 mm
  • Thickness
    7.7 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    56 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    15 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    7000148383
  • Manufacturer Upc Number
    00021200498336
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    Multi-Purpose Duct Tape
  • UPC_NO
    00021200498336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)