Motion
50347 POST-IT FLAGS 683-4 .47"X1.71" RED CANARY YELLOW BLUE GREEN

3M
50347 POST-IT FLAGS 683-4 .47"X1.71" RED CANARY YELLOW BLUE GREEN

Post-it® Flags 683-4, .47 in x 1.71 in Red, Canary Yellow, Blue, Green
MI ITEM #03164541
MFR #50347 POST-IT FLAGS 683-4 .47"X1.71" RED CANARY YELLOW BLUE GREEN
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50347 POST-IT FLAGS 683-4 .47"X1.71" RED CANARY YELLOW BLUE GREEN

Post-it® Flags 683-4, .47 in x 1.71 in Red, Canary Yellow, Blue, Green
MI ITEM #03164541
MFR #50347 POST-IT FLAGS 683-4 .47"X1.71" RED CANARY YELLOW BLUE GREEN

Mfr description
50347 POST-IT FLAGS 683-4 .47"X1.71"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Primary Colors, .47 in. Wide.
  • Find it fast.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Overall Length
    1.7 in
  • Overall Width
    0.47 in
  • Tab Size
    12 mm
  • Weight
    0.049 lb

Details

  • 3M Legacy Stock Number
    70071351335
  • Color
    Multi-Color
  • Manufacturer Stock Number
    7000144922
  • Manufacturer Upc Number
    00021200503474
  • Minimum Order Quantity
    24
  • Number of Sheets
    35
  • Product Types
    Flags
  • UPC_NO
    00021200503474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)