Motion
50349 POST-IT FLAGS 683-4AB .47"X1.71" ASORT BRIGHTS

3M
50349 POST-IT FLAGS 683-4AB .47"X1.71" ASORT BRIGHTS

Post-it® Flags 683-4AB, .47 in. x 1.7 in. Assorted Brights
MI ITEM #03164542
MFR #50349 POST-IT FLAGS 683-4AB .47"X1.71" ASORT BRIGHTS
Your Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50349 POST-IT FLAGS 683-4AB .47"X1.71" ASORT BRIGHTS

Post-it® Flags 683-4AB, .47 in. x 1.7 in. Assorted Brights
MI ITEM #03164542
MFR #50349 POST-IT FLAGS 683-4AB .47"X1.71" ASORT BRIGHTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.51/each(List $7.98)

Overview

Mfr description
50349 POST-IT FLAGS 683-4AB .47"X1.71"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Bright Colors, .47 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 35/Dispenser, 4 Dispensers/Pack
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action.
  • Sticks securely and removes cleanly.
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    140
  • Overall Length
    1.7 in
  • Overall Width
    0.47 in
  • Minimum Order Quantity
    24
  • Manufacturer Stock Number
    7000052563
  • Manufacturer Upc Number
    00021200503498
  • UPC_NO
    00021200503498
  • Manufacturer Catalog Number
    683-4AB
  • Overall Height
    0.5 in
  • Product Types
    Flags
  • Weight
    0.049 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text