Motion
50351 POST-IT ARROW FLAGS 684-ARR3 .47"X1.71"ASORT

3M
50351 POST-IT ARROW FLAGS 684-ARR3 .47"X1.71"ASORT

Post-it® Arrow Flags 684-ARR3, .47 in. x 1.7 in. Assorted
Mi Item #03164543
MFR #50351 POST-IT ARROW FLAGS 684-ARR3 .47"X1.71"ASORT
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50351 POST-IT ARROW FLAGS 684-ARR3 .47"X1.71"ASORT

Post-it® Arrow Flags 684-ARR3, .47 in. x 1.7 in. Assorted
Mi Item #03164543
MFR #50351 POST-IT ARROW FLAGS 684-ARR3 .47"X1.71"ASORT

Mfr description
50351 POST-IT ARROW FLAGS 684-ARR3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Primary Colors, .47 in. Wide.
  • Find it fast.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.32/each

Specifications

Dimensions

  • Overall Height
    0.5 in
  • Overall Length
    1.7 in
  • Overall Width
    0.47 in
  • Tab Size
    12 mm
  • Weight
    0.042 lb

Details

  • 3M Legacy Stock Number
    70071351376
  • Color
    Multi-Color
  • Manufacturer Stock Number
    7000126892
  • Manufacturer Upc Number
    00021200503511
  • Minimum Order Quantity
    24
  • Number of Sheets
    96
  • Product Types
    Flags
  • UPC_NO
    00021200503511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)