Motion
50710 ADJUSTABLE KEYBOARD TRAY AKT80LE 11.7"X24.4"X7.2 IN

3M
50710 ADJUSTABLE KEYBOARD TRAY AKT80LE 11.7"X24.4"X7.2 IN

3M™ Knob Adjust Keyboard Tray with Adjustable Keyboard and Mouse Platform, 17.75 in Track, AKT80LE
MI ITEM #03164560
MFR #50710 ADJUSTABLE KEYBOARD TRAY AKT80LE 11.7"X24.4"X7.2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50710 ADJUSTABLE KEYBOARD TRAY AKT80LE 11.7"X24.4"X7.2 IN

3M™ Knob Adjust Keyboard Tray with Adjustable Keyboard and Mouse Platform, 17.75 in Track, AKT80LE
MI ITEM #03164560
MFR #50710 ADJUSTABLE KEYBOARD TRAY AKT80LE 11.7"X24.4"X7.2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50710 ADJUSTABLE KEYBOARD TRAY AKT80LE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simply turn knob to adjust height +1.25"/-4.5" from mounting surface and tilt +15°/-15° to get to comfortable working position.
  • Highly adjustable and sturdy keyboard and mouse platforms help get keyboard and mouse exactly where you want them for comfort.
  • Includes easy to clean leatherette covered gel wrist rest with and Precise Mouse Pad with battery saving design that positions right or left.
  • Platform swivels left and right 360° and stows completely under the desk when not is use.
  • Lifetime warranty on keyboard arm, five years on keyboard platform, and one year on gel wrist rests.
  • Required space under surface needed to mount: 24" W x 18" D.

Specifications

  • Product Types
    Knob Adjust Arm
  • Arm Style
    Lever Adjust
  • Overall Height
    7.2 in
  • Overall Length
    26.5 in
  • Overall Width
    17 in
  • Color
    Black
  • Package Quantity
    1
  • Manufacturer Upc Number
    00021200507106
  • Minimum Order Quantity
    1
  • UPC_NO
    00021200507106
  • Weight
    16.942 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text