Motion
51069 SCOTCH MAGIC TAPE 810K10 3/4"X1000"

3M
51069 SCOTCH MAGIC TAPE 810K10 3/4"X1000"

Scotch® Magic™ Tape 810K10, 3/4 in x 1000 in 10 Pack
MI ITEM #03164566
MFR #51069 SCOTCH MAGIC TAPE 810K10 3/4"X1000"
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51069 SCOTCH MAGIC TAPE 810K10 3/4"X1000"

Scotch® Magic™ Tape 810K10, 3/4 in x 1000 in 10 Pack
MI ITEM #03164566
MFR #51069 SCOTCH MAGIC TAPE 810K10 3/4"X1000"

Mfr description
51069 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.35/each

Specifications

Dimensions

  • Core Diameter
    1 in
  • Length
    1000 in
  • Roll Length
    1000 in
  • Roll Width
    3/4 in
  • Thickness
    2.20 mil
  • Weight
    0.945 lb

Details

  • Adhesion Strength
    22 oz/in
  • Adhesive Material
    Acrylic
  • Color
    Transparent
  • Manufacturer Stock Number
    70071085529
  • Manufacturer Upc Number
    00021200510694
  • Material
    Cellulose Acetate
  • Package Quantity
    10
  • UPC_NO
    00021200510694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)