Motion
51407 IN-LINE BOOK/DOCUMENT HOLDER DH640

3M
51407 IN-LINE BOOK/DOCUMENT HOLDER DH640

3M™ Adjustable In-Line Document Holder with Elastic Line Guide, Black, DH640
Mi Item #03164574
MFR #51407 IN-LINE BOOK/DOCUMENT HOLDER DH640
Price$197.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51407 IN-LINE BOOK/DOCUMENT HOLDER DH640

3M™ Adjustable In-Line Document Holder with Elastic Line Guide, Black, DH640
Mi Item #03164574
MFR #51407 IN-LINE BOOK/DOCUMENT HOLDER DH640

Mfr description
51407 IN-LINE BOOK/DOCUMENT HOLDER DH640
  • For industrial/occupational use only. Not for consumer sale or use.
  • Height and angle adjustable document holder places documents in-line with your monitor and keyboard reducing movement of eyes, neck and shoulders minimizing strain and increasing comfort.
  • The stable weighted base allows ledge to dip below the desk edge increasing desk space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.03/each

Specifications

Dimensions

  • Overall Height
    4 in
  • Overall Length
    18 in
  • Overall Width
    11 in
  • Weight
    5.2 lb

Details

  • Color
    Black
  • Hanging Folder
    In-Line Monitor Document Holder
  • Minimum Order Quantity
    1
  • Product Types
    Weighted, In-line Desktop Mount
  • UPC_NO
    00021200514074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)