Motion
52229 POST-IT FLAGS 680-BBBGA4VA 1"X1.71

3M
52229 POST-IT FLAGS 680-BBBGA4VA 1"X1.71

Post-it® Flags 680-BBBGA4VA, 1 in. x 1.7 in. (25,4 mm x 43,2 mm)
MI ITEM #03164598
MFR #52229 POST-IT FLAGS 680-BBBGA4VA 1"X1.71
List Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
52229 POST-IT FLAGS 680-BBBGA4VA 1"X1.71

Post-it® Flags 680-BBBGA4VA, 1 in. x 1.7 in. (25,4 mm x 43,2 mm)
MI ITEM #03164598
MFR #52229 POST-IT FLAGS 680-BBBGA4VA 1"X1.71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.39/each for your price

Overview

Mfr description
52229 POST-IT FLAGS 680-BBBGA4VA 1"X1.71
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Bright Colors, 1 in. Wide. and 1/2 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 196/Dispenser, 1 Dispenser/Pack plus FREE Post-it® Tabs
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action.
  • Sticks securely and removes cleanly.
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    196
  • Overall Length
    1.7 in
  • Overall Width
    1 in
  • Minimum Order Quantity
    12
  • Manufacturer Stock Number
    7100046625
  • 3M Legacy Stock Number
    70005048833
  • Manufacturer Upc Number
    00021200522291
  • UPC_NO
    00021200522291
  • Product Types
    Flags
  • Weight
    0.121 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text