Motion
52792 ADJUSTABLE NOTEBOOK RISER LX500

3M
52792 ADJUSTABLE NOTEBOOK RISER LX500

52792 ADJUSTABLE NOTEBOOK RISER LX500
MI ITEM #03164630
MFR #52792 ADJUSTABLE NOTEBOOK RISER LX500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
52792 ADJUSTABLE NOTEBOOK RISER LX500

52792 ADJUSTABLE NOTEBOOK RISER LX500
MI ITEM #03164630
MFR #52792 ADJUSTABLE NOTEBOOK RISER LX500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    13 in
  • Overall Height
    4 in
  • Overall Width
    13 in

Details

  • Color
    Black
  • UPC_NO
    00021200527920
  • Weight Capacity
    20 lbs

Overview

Mfr description
52792 ADJUSTABLE NOTEBOOK RISER LX500
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought