Motion
52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN

3M
52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN

52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN
MI ITEM #03164632
MFR #52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN
List Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN

52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN
MI ITEM #03164632
MFR #52951 MONITOR STAND MS80B 15.0"X12.0"X5.875 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.10/each for your price

Overview

Mfr description
52951 MONITOR STAND MS80B
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Weight Capacity
    80 lbs
  • Overall Height
    7/8 in
  • Overall Depth
    12 in
  • Overall Width
    15 in
  • Color
    Black/Silver
  • UPC_NO
    00021200529511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought