Motion
53122 POST-IT SUPER STICKY NOTES 654-5SSAN 3"X3" ELECTRIC GLOW

3M
53122 POST-IT SUPER STICKY NOTES 654-5SSAN 3"X3" ELECTRIC GLOW

Post-it® Super Sticky Notes 654-5SSAN, 3 in x 3 in (76 mm x 76 mm) Marrakesh Collection
MI ITEM #03164644
MFR #53122 POST-IT SUPER STICKY NOTES 654-5SSAN 3"X3" ELECTRIC GLOW
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53122 POST-IT SUPER STICKY NOTES 654-5SSAN 3"X3" ELECTRIC GLOW

Post-it® Super Sticky Notes 654-5SSAN, 3 in x 3 in (76 mm x 76 mm) Marrakesh Collection
MI ITEM #03164644
MFR #53122 POST-IT SUPER STICKY NOTES 654-5SSAN 3"X3" ELECTRIC GLOW

Mfr description
53122 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Marrakesh Collection
  • Post-it® Super Sticky Notes stick and re-stick so your thoughts get noticed.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.57/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Overall Width
    3 in
  • Weight
    0.473 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200531224
  • Minimum Order Quantity
    24
  • Number of Sheets
    90
  • Package Quantity
    5
  • Product Types
    Super Sticky
  • UPC_NO
    00021200531224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)