Motion
53124 POST-IT SUPER STICKY NOTES 660-5SSCY 4"X6" CANARY YELLOW LINED

3M
53124 POST-IT SUPER STICKY NOTES 660-5SSCY 4"X6" CANARY YELLOW LINED

Post-it® Super Sticky Notes 660-5SSCY, 4 in x 6 in (10.16 cm x 15.24 cm) Canary Yellow, lined, 5 pack, 90 sheet pads
Mi Item #03164645
MFR #53124 POST-IT SUPER STICKY NOTES 660-5SSCY 4"X6" CANARY YELLOW LINED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53124 POST-IT SUPER STICKY NOTES 660-5SSCY 4"X6" CANARY YELLOW LINED

Post-it® Super Sticky Notes 660-5SSCY, 4 in x 6 in (10.16 cm x 15.24 cm) Canary Yellow, lined, 5 pack, 90 sheet pads
Mi Item #03164645
MFR #53124 POST-IT SUPER STICKY NOTES 660-5SSCY 4"X6" CANARY YELLOW LINED

Mfr description
53124 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    4 in
  • Weight
    1.369 lb

Details

  • Color
    Yellow
  • Manufacturer Stock Number
    70071208626
  • Manufacturer Upc Number
    00021200531248
  • Number of Sheets
    90
  • Package Quantity
    5
  • UPC_NO
    00021200531248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)