Motion
53126 POST-IT SUPER STICKY NOTES 675-6SSCY 4"X4" CANARY YELLOW

3M
53126 POST-IT SUPER STICKY NOTES 675-6SSCY 4"X4" CANARY YELLOW

Post-it® Super Sticky Notes 675-6SSCY 4 in x 4 in, Canary Yellow 6 pk 90 sh/pd Lined
MI ITEM #03164647
MFR #53126 POST-IT SUPER STICKY NOTES 675-6SSCY 4"X4" CANARY YELLOW
List Price$21.09/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53126 POST-IT SUPER STICKY NOTES 675-6SSCY 4"X4" CANARY YELLOW

Post-it® Super Sticky Notes 675-6SSCY 4 in x 4 in, Canary Yellow 6 pk 90 sh/pd Lined
MI ITEM #03164647
MFR #53126 POST-IT SUPER STICKY NOTES 675-6SSCY 4"X4" CANARY YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/pk for your price

Overview

Mfr description
53126 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4 in x 4 in, Canary Yellow, Lined
  • Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed.
  • Post-it® Super Sticky Notes have 2X the sticking power.
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices.
  • Use for reminders on doors, windows and walls.
  • 6 Pads/Pack, 90 Sheets/Pad
  • Move your to-do list with you throughout the day.
  • Post-it® Super Sticky Notes are recyclable.
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Yellow
  • Number of Sheets
    90
  • Overall Length
    4 in
  • Overall Width
    4 in
  • Package Quantity
    6
  • Minimum Order Quantity
    6
  • Manufacturer Upc Number
    00021200531262
  • UPC_NO
    00021200531262
  • Weight
    0.996 lb
  • Product Types
    Super Sticky

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text