Motion
55562 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 72 MM X 55M

3M
55562 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 72 MM X 55M

Scotch® Paper Tapes - Length: 60 yd, Width: 2.83 in, Thick: 9.5 mil, Orange
Mi Item #03164668
MFR #55562 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 72 MM X 55M
Price$117.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55562 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 72 MM X 55M

Scotch® Paper Tapes - Length: 60 yd, Width: 2.83 in, Thick: 9.5 mil, Orange
Mi Item #03164668
MFR #55562 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 72 MM X 55M

Mfr description
55562 SCOTCH PERF FLATBACK TAPE 2525
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for high temperature splicing and paint masking
  • Can withstand a bake cycle up to 300°F/149°C for up to one hour
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.18/each

Specifications

Dimensions

  • Length
    60 yd
  • Tensile Strength
    49.0
  • Thickness
    9.5 mil
  • Width
    2.83 in

Details

  • Adhesion Strength
    69 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    Paper
  • Color
    Orange
  • Elongation at Break
    2 %
  • Manufacturer Stock Number
    7000088509
  • Manufacturer Upc Number
    00021200555626
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200555626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)