Motion
55565 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 99 MM X 54.999M

3M
55565 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 99 MM X 54.999M

3M™ Performance Flatback Tape 2525, Orange, 100 mm x 55 m, 9.5 mil, 8 per case
MI ITEM #03164671
MFR #55565 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 99 MM X 54.999M
Price$143.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55565 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 99 MM X 54.999M

3M™ Performance Flatback Tape 2525, Orange, 100 mm x 55 m, 9.5 mil, 8 per case
MI ITEM #03164671
MFR #55565 SCOTCH PERF FLATBACK TAPE 2525 ORANGE 99 MM X 54.999M

Mfr description
55565 SCOTCH PERF FLATBACK TAPE 2525
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for high temperature splicing and paint masking
  • Can withstand a bake cycle up to 300°F/149°C for up to one hour
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.22/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    9.5 mil
  • Width
    3.93 in

Details

  • Adhesion Strength
    69 oz-in
  • Backing Material
    Paper
  • Color
    Orange
  • Manufacturer Stock Number
    7000088510
  • Manufacturer Upc Number
    00021200555657
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200555657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)