Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55672 MASKING TAPE 2307 TAN 60 MM X 55 M

Masking Tape - 60 yd Long, 2.36 in Wide, 5.2 mil Thick, Beige
MI ITEM #03164674
MFR #55672 MASKING TAPE 2307 TAN 60 MM X 55 M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
55672 MASKING TAPE 2307 TAN 60 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60 yd
  • Width
    2.36 in
  • Thickness
    5.2 mil
  • Color
    Beige
  • Max Operating Temperature
    +200 °F
  • Adhesion Strength
    28 oz-in
  • Manufacturer Stock Number
    70006321353
  • Manufacturer Upc Number
    00021200556722
  • UPC_NO
    00021200556722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text