Motion
55728

SCS
55728

Tacky-Sheets Mat for Clean Room, Length: 45", Width: 25", Layers per Mat: 30, Material: Polyethylene
Mi Item #03164680
MFR #55728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
55728

Tacky-Sheets Mat for Clean Room, Length: 45", Width: 25", Layers per Mat: 30, Material: Polyethylene
Mi Item #03164680
MFR #55728

Mfr description
55728 CLEAN-WALK MAT 5830 WHITE 25"X45"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45 in
  • Overall Height
    0.055 in
  • Overall Length
    45 in
  • Overall Width
    25 in
  • Thickness
    0.054 mil
  • Weight
    3.2 lb
  • Width
    25 in

Details

  • Color
    White
  • Layers Per Mat
    30
  • Manufacturer Upc Number
    50021200557281
  • Material
    Polyethylene
  • Minimum Order Quantity
    1
  • Type
    Tacky-Sheets Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)