Motion
4646

3M
4646

VHB™ Double Sided Foam Tape
Mi Item #03164687
MFR #4646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4646

VHB™ Double Sided Foam Tape
Mi Item #03164687
MFR #4646

Mfr description
56001 VHB TAPE 4646 GRAY
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    25 mm
  • Overall Length
    72 yd
  • Overall Thickness
    25 mm
  • Overall Width
    1 in
  • Roll Width
    1.0000 in, 25.39 mm
  • Shelf Life
    24 months
  • Tensile Strength
    100 lb/in²
  • Thickness
    23.622 mil
  • Width
    1.0000 in

Details

  • Adhesion Strength
    15 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Firm Foam
  • Color
    Dark Gray
  • Manufacturer Catalog Number
    4646
  • Manufacturer Stock Number
    7000123920
  • Manufacturer Upc Number
    00021200560019
  • Material
    Firm Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    9
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4611 Family
  • Shape
    Roll
  • Type
    VHB Tape
  • UPC_NO
    00021200560019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)