Motion
56046 ADHESIVE TRANSFER TAPE 9672LE 24"X60YD 5.0 MIL

3M
56046 ADHESIVE TRANSFER TAPE 9672LE 24"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9672LE, Clear, 24 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03164694
MFR #56046 ADHESIVE TRANSFER TAPE 9672LE 24"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56046 ADHESIVE TRANSFER TAPE 9672LE 24"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9672LE, Clear, 24 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03164694
MFR #56046 ADHESIVE TRANSFER TAPE 9672LE 24"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56046 ADHESIVE TRANSFER TAPE 9672LE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    128 (ABS) oz-in, 136 (Polypropylene) oz-in, 140 (Stainless Steel) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    24 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +300 °F
  • Manufacturer Upc Number
    00021200560460
  • UPC_NO
    00021200560460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text