Motion
56050 ADHESIVE TRANSFER TAPE 9472LE 4"X60YD 5.0 MIL

3M
56050 ADHESIVE TRANSFER TAPE 9472LE 4"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9472LE, Clear, 4 in x 60 yd, 5.2 mil, 8 rolls per case
MI ITEM #03164696
MFR #56050 ADHESIVE TRANSFER TAPE 9472LE 4"X60YD 5.0 MIL
List Price$247.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56050 ADHESIVE TRANSFER TAPE 9472LE 4"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9472LE, Clear, 4 in x 60 yd, 5.2 mil, 8 rolls per case
MI ITEM #03164696
MFR #56050 ADHESIVE TRANSFER TAPE 9472LE 4"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.82/each for your price

Overview

Mfr description
56050 ADHESIVE TRANSFER TAPE 9472LE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    128 (ABS) oz-in, 136 (Polypropylene) oz-in, 140 (Stainless Steel) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    4 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +300 °F
  • Manufacturer Upc Number
    00021200560507
  • UPC_NO
    50021200560502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text