Motion
56070 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 WHITE 1 1/2"X72YD

3M
56070 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 WHITE 1 1/2"X72YD

3M™ Double Coated Polyethylene Foam Tape 4462, White, 1 1/2 in x 72 yd, 31 mil, 6 rolls per case
MI ITEM #03164702
MFR #56070 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 WHITE 1 1/2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56070 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 WHITE 1 1/2"X72YD

3M™ Double Coated Polyethylene Foam Tape 4462, White, 1 1/2 in x 72 yd, 31 mil, 6 rolls per case
MI ITEM #03164702
MFR #56070 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 WHITE 1 1/2"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56070 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique rubber adhesive system provides quick stick
  • Adheres well to most low surface energy (LSE) materials

Specifications

  • Adhesion Strength
    8 in
  • Color
    White
  • Application
    Bonding
  • Width
    1-1/2 in
  • Length
    72 yd
  • Thickness
    1/32 in
  • Tensile Strength
    60 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Manufacturer Upc Number
    00021200560705
  • Overall Length
    72 yd
  • UPC_NO
    00021200560705
  • Overall Thickness
    31 mm
  • Overall Width
    1.5 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text