Motion
56095 DUAL LOCK RECLOSABLE FASTENER SJ4580 LOW PROFILE CLEAR 5/8"X50YD

3M
56095 DUAL LOCK RECLOSABLE FASTENER SJ4580 LOW PROFILE CLEAR 5/8"X50YD

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4580, Clear, 5/8 in x 50 yd, 3 per case
Mi Item #03164706
MFR #56095 DUAL LOCK RECLOSABLE FASTENER SJ4580 LOW PROFILE CLEAR 5/8"X50YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56095 DUAL LOCK RECLOSABLE FASTENER SJ4580 LOW PROFILE CLEAR 5/8"X50YD

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4580, Clear, 5/8 in x 50 yd, 3 per case
Mi Item #03164706
MFR #56095 DUAL LOCK RECLOSABLE FASTENER SJ4580 LOW PROFILE CLEAR 5/8"X50YD

Mfr description
56095 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    5/8 in

Details

  • Color
    Transparent
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    70070968337
  • Manufacturer Upc Number
    00021200560958
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200560958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)