Motion
4611

3M
4611

VHB™ Tape 4611, Dark Gray, 1 in x 36 yd, 45 mil, 9 Roll/Case
MI ITEM #03164710
MFR #4611
Price$249.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4611

VHB™ Tape 4611, Dark Gray, 1 in x 36 yd, 45 mil, 9 Roll/Case
MI ITEM #03164710
MFR #4611

Mfr description
56146 VHB TAPE 4611 GRAY
  • HIGH-TEMPERATURE RESISTANCE: Offers excellent indoor and outdoor performance, withstanding long-term use at a temperature up to 300 °F (149 °C) and short-term applications at 450 °F (232 °C)
  • BASED ON SCIENCE: Delivers high shear strength, thermal resistance, and strong surface adhesion due to an acrylic foam core and general-purpose adhesive
  • METAL BONDING: Adheres to a variety of high surface energy (HSE) substrates with minimal surface preparation
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.29/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    43 mm
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    90 lb/in²
  • Thickness
    43.307 mil
  • Width
    1.0000 in

Details

  • Adhesion Strength
    18 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Dark Gray
  • Manufacturer Upc Number
    00021200561467
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200561467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)