Motion
56228 VHB TAPE 5925 BLACK 1"X72YD 25.0 MIL

3M
56228 VHB TAPE 5925 BLACK 1"X72YD 25.0 MIL

VHB™ Double Sided Foam Tape
Mi Item #03164715
MFR #56228 VHB TAPE 5925 BLACK 1"X72YD 25.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56228 VHB TAPE 5925 BLACK 1"X72YD 25.0 MIL

VHB™ Double Sided Foam Tape
Mi Item #03164715
MFR #56228 VHB TAPE 5925 BLACK 1"X72YD 25.0 MIL

Mfr description
56228 VHB TAPE 5925 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    25 mm
  • Overall Length
    72 yd
  • Overall Thickness
    25 mm
  • Overall Width
    1 in
  • Tensile Strength
    90 lb/in²
  • Thickness
    0.025 in
  • Width
    1 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding
  • Color
    Black
  • Manufacturer Upc Number
    00021200562280
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200562280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)